Beli crack gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ESCO Crack Scaleatribut:
- AS ONE Part Number: 65-2175-49
- monotaro Crack Check ScaleDeskripsi:To crack confirmation of the concrete of the wall or the like.atribut:
- Dimensions (mm): 110 x 55 x 0.3
- Material: stainless
- Graduation accuracy (mm): +/- 0.1
- SHINWA Crack ScaleDeskripsi:The clear Type is transparent and easy to apply to cracks.It is used to inspect for cracks in concrete.
- SK (Niigata Seiki) Pengukur Baut dan Mur dengan Skala Bertingkat (Alat Ukur Ulir Baut)Deskripsi:All you need is this one tool to measure various bolts and nuts. The length measurement scale uses easy-to-read stepped graduations. The main unit comes with an inch/mm conversion table as well as a bolt diameter and two-face width size table.For measuring the thread diameter and length of metric screws, inch screws (unified), bolts, nuts, etc.atribut:
- Mass of Main Unit (g): 50
- Material (Main Unit): ABS
- Maximum measurement length (mm): 80
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Niigata Seiki (SK) Crack Gaugeatribut:
- Material: Polyester
- Use: Crack measurement of wall, foundation etc
- Dimensions (mm): 91x55x0.2
- M Code: 61954427
- Myzox Crack ScaleDeskripsi:-Dimension of cracks on concrete products or structures can be easily and accurately measured.-It is a name card size and convenient for carrying.-Transparent plate.atribut:
- Scale Width Accuracy (mm): ±0.02
- Thickness (mm): 0.2
- DOGYU Card Crack Scale Anti-Reflection TypeDeskripsi:Anti-reflective processing. It is less likely to reflect when shooting outdoors.atribut:
- Material: PET
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dimensions (mm): 55x90
- Measuring Range (mm) : 0.05~3.50
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- TONATA Adaptor Reducer Female Machino x Male Machino (Perlengkapan Alat Pemadam)Deskripsi:Adaptor adalah alat kelengkapan pipa yang memungkinkan sambungan selang kebakaran saling terhubung secara aman dengan sambungan dengan berbagai ukuran, ulir, atau permukaan yang serasi.atribut:
- Material: Brass Machino
- Metalwork Reducer Taper Male Female Fitting Series A4 (Sambungan Reduksi)atribut:
- Body Material: Brass
- Functional Denomination: Fitting A4 Reducer Female Conical
- Max. Input Pressure (bar): 060
- Maximum Temperature (°C): 150
- Min. Input Pressure (bar): -0.99
- Minimum Temperature (°C): -40
- Product's Series: Standard Fitting \"A\" Series
- Thread Type: Cylindrical Gas
- WESTWARD Digital Height GaugeDeskripsi:1D digital height gauges are used for measuring height and for scribing lines for layout applications. They have manual travel which means operators physically move the gauge along the beam/post with their hand, knob, hand wheel, or with simple thumb actuation. Height measurements are shown on a digital display.atribut:
- Includes: Carbide Tipped Scriber
- Power Source: CR2032 Battery
- Features: Data Output; Hold/Data; Inch/Millimeter; Preset; Zero Set
- Resolution (mm): 0.01
- Base Material: Cast Iron
- Beam Style: Single-Pole
- Construction: Steel
- Function: Abs/Inc; Hold; Inch/Metric Conversion; On/Off; Zero
- Included Locking Mechanism: Clamp Lever
- Includes Battery: Yes
- Includes Case: Yes
- Includes Display: Yes
- Repeatability : 1 division
- UNSPSC: 41111614
- Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
- TOLEDO GEARMOTOR Speed Reducer (Gearbox Reducer)Deskripsi:Direct-drive inline parallel speed reducers receive power from a compatible motor joined to the input shaft using a rigid or flexible coupling.atribut:
- UNSPSC: 26111503
- Bearing Type: Ball
- Gear Material: Steel
- Gear Type: Spur
- Housing Material: Die Cast Aluminium
- Input Connection Type: Direct Drive, Inline
- Input Keyway Depth (inch): 3/16
- Input Keyway Width (inch): 3/16
- Input Shaft Diameter (inch): 5/8
- Lubrication: Recommend Synthetic 75W90; Shipped Dry
- Maximum Input Speed (rpm): 1725
- Motor Frame Designation: 56C
- Mounting Orientation: Any Angle
- Number of Stages: 2
- Output Shaft Diameter (inch): 7/8
- Overall Length (inch): 7
- Rotation: CW/CCW
- Seal Type: Double Lip on Input and Output
- Shaft Orientation: Parallel Inline
- Myzox New Aluminum Measuring RodDeskripsi:Light and durable aluminum scale "New Rod". It can also be used as a replacement for the inspection rod. Please use the inspection bracket for the combination. With a rib in the center, it has a structure that is resistant to warping, bending, and breaking.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rod Width (mm): 60
- Thickness (mm): 6
- NOK O-Ring Seal G-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
Daftar Harga crack gauge Terbaru October 2026
| ESCO Crack Scale | Rp169.900 |
| monotaro Crack Check Scale | Rp49.900 |
| SHINWA Crack Scale | Rp72.900 |
| SK (Niigata Seiki) Pengukur Baut dan Mur dengan Skala Bertingkat (Alat Ukur Ulir Baut) | Rp189.900 |
| Niigata Seiki (SK) Crack Gauge | Rp119.900 |
| Myzox Crack Scale | Rp93.900 |
| DOGYU Card Crack Scale Anti-Reflection Type | Rp72.900 |
| Shinwa Rules Straight Ruler (Penggaris / Mistar) | Rp66.900 |
| TEKIRO Combination Wrench Metric Set (Kunci Ring Pas) | Rp139.900 |
| TONATA Adaptor Reducer Female Machino x Male Machino (Perlengkapan Alat Pemadam) | Rp659.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%20Pengukur%20Baut%20dan%20Mur%20dengan%20Skala%20Bertingkat%20(Alat%20Ukur%20Ulir%20Baut)/eiP113732522-1.jpg)
%20Crack%20Gauge/P102086469-1.jpg)


/P101000189-1.jpg)
/8pP101000313-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Adaptor%20Reducer%20Female%20Machino%20x%20Male%20Machino%20(Perlengkapan%20Alat%20Pemadam)/5hP111127197-1.jpg)
/94P109070328-1.jpg)

/1mP107805058-5.jpg)
/8wP101524320-6.jpg)
/erP109582531-1.jpg)

/j8P103214692-1.jpg)
/P102082331-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)